Interior Panel, Steel, 35.83 Lx25.98 W

GENERAL ELECTRIC| Zoro #: G1688206| Mfr #: PSBP43S

$130.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688206 Mfr #: PSBP43S
Sub-Category: Panel and Panel AccessoriesItem: Interior Panel
Width: 25.98"Material: Steel
Length: 35.83"Height: 0.08"
Finish: GalvanizedCountry of Origin (subject to change): Belgium

Product Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Mfr. No. G2483031, Sub-Category Panel and Panel Accessories, Height 0.08 In., Length 35.83 In., Width 25.98 In.

Product Reviews

Save 15%. Sign up for Z-mail.