Lamp Module, 120VAC, Green, LED

GENERAL ELECTRIC| Zoro #: G0731297| Mfr #: P9PLNVJV

$40.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 120VAC
Item: Lamp Module With Bulb
Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731297 Mfr #: P9PLNVJV
Lamp Voltage: 120VACItem: Lamp Module With Bulb
Size: 22mmLamp Module Voltage: 120VAC
Lamp Type: LedFor Use With: Mfr. No. GE-1240V0020D, GE-1240V0020S, GE-1240V0716D, GE-1240V0716S, GE-1240V1520D, GE-1240V1520S, GE-1240V2025D, GE-1240V2025S, GE-3480V0610D, GE-3480V0610S, GE-3480V0913D, GE-3480V0913S, GE-3480V1420D, GE-3480V1420S, P9XLVR
Lamp Module Type: Full VoltageColor: Green
Country of Origin (subject to change): Poland

Description

Lamp Module with Bulb, Lamp Module Voltage 120VAC, Green, Lamp Type LED, Lamp Voltage 120VAC, 22mm, Lamp Module Type Full Voltage, For Use With Mfr. No. GE-1240V0020D, GE-1240V0020S, GE-1240V0716D, GE-1240V0716S, GE-1240V1520D, GE-1240V1520S, GE-1240V2025D, GE-1240V2025S, GE-3480V0610D, GE-3480V0610S, GE-3480V0913D, GE-3480V0913S, GE-3480V1420D, GE-3480V1420S, P9XLVR

Reviews