Lamp Module With Bulb, 22mm, 24VAC/DC

GENERAL ELECTRIC| Zoro #: G0461185| Mfr #: P9PDNVD

$26.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 22mmFor Use With: Mfr. No. C-2000Lamp Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461185 Mfr #: P9PDNVD
Size: 22mmFor Use With: Mfr. No. C-2000
Lamp Voltage: 24VAC/DCTerminal Connection: Screw Terminal
Material of Construction: PlasticItem: Lamp Module With Bulb
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Lamp Type: incandescent
Lamp Module Voltage: 24VAC/DCStandards: UL, CSA
Lamp Module Type: Full VoltageIP Rating: 66
Country of Origin (subject to change): Poland

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Terminal Connection Screw Terminal, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, For Use With Mfr. No. C-2000

Reviews