KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module Without Bulb, 22mm, 110-120VAC

GENERAL ELECTRIC| Zoro #: G0844986| Mfr #: P9PTNVJ

$37.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 120VAC/DC
IP Rating: 66
Lamp Module Voltage: 120VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844986 Mfr #: P9PTNVJ
Lamp Voltage: 120VAC/DCIP Rating: 66
Lamp Module Voltage: 120VAC/DCNEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13
For Use With: Mfr. No. C-2000Material of Construction: Plastic
Terminal Connection: Screw TerminalItem: Lamp Module Without Bulb
Size: 22mmLamp Type: Incandescent
Lamp Module Type: TransformerStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Lamp Module Without Bulb, Lamp Module Voltage 120VAC/DC, Lamp Type Incandescent, Lamp Voltage 120VAC/DC, Terminal Connection Screw Terminal, 22mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, For Use With Mfr. No. C-2000

Reviews