SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module Without Bulb, 22mm, 220-250VAC

GENERAL ELECTRIC| Zoro #: G1611312| Mfr #: P9PTNVN

$38.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 22mmFor Use With: Mfr. No. C-2000Lamp Voltage: 240VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611312 Mfr #: P9PTNVN
Size: 22mmFor Use With: Mfr. No. C-2000
Lamp Voltage: 240VAC/DCTerminal Connection: Screw Terminal
Material of Construction: PlasticItem: Lamp Module Without Bulb
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Lamp Type: Incandescent
Lamp Module Voltage: 240VAC/DCStandards: UL, CSA
Lamp Module Type: TransformerIP Rating: 66
Country of Origin (subject to change): Poland

Description

Lamp Module Without Bulb, Lamp Module Voltage 240VAC/DC, Lamp Type Incandescent, Lamp Voltage 240VAC/DC, Terminal Connection Screw Terminal, 22mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, For Use With Mfr. No. C-2000

Reviews