KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Legend Plate, Rectangular, Off Coolant On

GENERAL ELECTRIC| Zoro #: G0980271| Mfr #: CR104PXN1BP067

$3.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.93"
Item: Legend Plate
For Use With: CR104 Pushbuttons
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980271 Mfr #: CR104PXN1BP067
Width: 1.93"Item: Legend Plate
For Use With: CR104 PushbuttonsLegend/Background Color: Black/Silver
Legend: Off-Coolant-OnOperator Size: 30mm
Height: 1.98"Shape: Rectangular
Material: AluminumCountry of Origin (subject to change): United States

Description

Legend Plate, Rectangular, Legend Off-Coolant-On, For Use With CR104 Pushbuttons, Legend/Background Color Black/Silver, Material Aluminum, Height 1.98 In., Width 1.93 In.

Reviews