KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lug, 300-800A, 600VAC

GENERAL ELECTRIC| Zoro #: G2393395| Mfr #: TCAL81

$62.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Type: 800A
Voltage: 600VAC
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393395 Mfr #: TCAL81
Frame Type: 800AVoltage: 600VAC
Number of Poles: 1Item: Lug
For Use With: GE Spectra Series SK800 Circuit BreakersAmps: 300, 800
Country of Origin (subject to change): Multiple

Description

Lug, Voltage 600VAC, 300, 800 Amps, Number of Poles 1, Frame Type 800A, For Use With GE Spectra Series SK800 Circuit Breakers

Reviews