DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lug, 600-1200A, 600VAC

GENERAL ELECTRIC| Zoro #: G1078402| Mfr #: TCAL125

$129.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Type: 1200A
Voltage: 600VAC
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078402 Mfr #: TCAL125
Frame Type: 1200AVoltage: 600VAC
Number of Poles: 1Item: Lug
For Use With: GE Spectra Series SK1200 Circuit BreakersAmps: 600, 1200
Country of Origin (subject to change): Multiple

Description

Lug, Voltage 600VAC, 600, 1200 Amps, Number of Poles 1, Frame Type 1200A, For Use With GE Spectra Series SK1200 Circuit Breakers

Reviews