KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lug Kit, 125-600A, 600VAC, PK3

GENERAL ELECTRIC| Zoro #: G2451644| Mfr #: TCLK365

$59.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Frame Type: 600A
Voltage: 600VAC
Item: Lug Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451644 Mfr #: TCLK365
Frame Type: 600AVoltage: 600VAC
Item: Lug KitIncludes: 3 Lugs
For Use With: GE Spectra Series SG Circuit BreakersAmps: 125, 600
Number of Poles: 3Country of Origin (subject to change): Multiple

Description

Lug Kit, Voltage 600VAC, 125, 600 Amps, Number of Poles 2 and 3, Frame Type 600A, For Use With GE Spectra Series SG Circuit Breakers, Includes 3 Lugs, Package Quantity 3

Reviews