KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Protector, 20A, Rotary Knob

GENERAL ELECTRIC| Zoro #: G1251397| Mfr #: GPS1BHAN

$101.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 200V: 5
Starter Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251397 Mfr #: GPS1BHAN
Width: 1.77"HP @ 3 Phase - 200V: 5
Starter Type: ManualDescription/Special Features: Self Protected
Amps AC: 14.00 to 20.00AHP @ 1 Phase - 115V: 1-1/2
HP @ 1 Phase - 230V: 3HP @ 3 Phase - 240V: 5
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: Manual Motor ProtectorOperator: Rotary Knob
Depth: 3.54"HP @ 3 Phase - 480V: 10
Height: 3.74"Standards: UL Listed, CSA Certified, CE
Max. Voltage: 600VACCountry of Origin (subject to change): China

Description

Manual Motor Protector, Rotary, Amps AC 14 to 20, Max. Voltage 600, Description/Special Features Self Protected, Number of Poles 3, Starter Type Manual, Height 3.74 In., Width 1.77 In., Depth 3.54 In., Standards UL,CSA,CE

Reviews