Manual Motor Protector, 32A, Rotary Knob

GENERAL ELECTRIC| Zoro #: G1577624| Mfr #: GE-GPS1BHAR

$129.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Amps AC: 24.00 to 32.00A
HP @ 3 Phase - 240V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577624 Mfr #: GE-GPS1BHAR
Width: 1.77"Amps AC: 24.00 to 32.00A
HP @ 3 Phase - 240V: 10Number of Poles: 3
Item: Manual Motor ProtectorOperator: Rotary Knob
Depth: 3.54"HP @ 3 Phase - 480V: 20
Height: 3.74"Standards: UL Listed (508), CSA Certified
Max. Voltage: 600VACCountry of Origin (subject to change): China

Description

Manual Motor Protector, Rotary, Amps AC 24 to 32, Standards UL (508), CSA

Reviews