Manual Motor Protector, 6.3A, Rotary Knob

GENERAL ELECTRIC| Zoro #: G2347676| Mfr #: GPS1BHAJ

$78.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 1-1/2Width: 1.77"Amps AC: 4.00 to 6.30A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347676 Mfr #: GPS1BHAJ
HP @ 3 Phase - 240V: 1-1/2Width: 1.77"
Amps AC: 4.00 to 6.30AOperator: Rotary Knob
Depth: 3.54"Number of Poles: 3
HP @ 3 Phase - 200V: 1HP @ 3 Phase - 575V: 5
Item: Manual Motor ProtectorStandards: UL Listed, CSA Certified, CE
HP @ 1 Phase - 230V: 1/2HP @ 3 Phase - 480V: 5
Description/Special Features: Self ProtectedHeight: 3.74"
Max. Voltage: 600VACStarter Type: Manual
HP @ 1 Phase - 115V: 1/4Country of Origin (subject to change): China

Description

Manual Motor Protector, Rotary, Amps AC 4 to 6.3, Max. Voltage 600, Description/Special Features Self Protected, Number of Poles 3, Starter Type Manual, Height 3.74 In., Width 1.77 In., Depth 3.54 In., Standards UL,CSA,CE

Reviews