KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Feet, Polyamide, 2 Lx5 W, PK4

GENERAL ELECTRIC| Zoro #: G0820477| Mfr #: AN-NMF

$38.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5.00"
Item: Mounting Feet
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820477 Mfr #: AN-NMF
Width: 5.00"Item: Mounting Feet
Includes: Mounting hardwareLength: 2.00"
For Use With: Nos. 2HRA6, 2HRE2, 2HRE7Height: 0.50"
Finish: GrayMaterial: Polyamide
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): Belgium

Description

Mounting Feet, Polyamide Material, Gray Finish, For Use With Nos. 2HRA6, 2HRE2, ANB2416, Sub-Category Mounting Accessories, Height 0.50 In., Length 2.00 In., Width 5.00 In., Includes Mounting Hardware, Package Quantity 4

Reviews