KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Rings, 30mm, Octagonal, Extended

GENERAL ELECTRIC| Zoro #: G0382952| Mfr #: CR104PXG02

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 30mm
Item: Mounting Ring
For Use With: Extended Push Buttons
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382952 Mfr #: CR104PXG02
Size: 30mmItem: Mounting Ring
For Use With: Extended Push ButtonsColor: Silver
Country of Origin (subject to change): United States

Description

Mounting Ring, 30mm, For Use With Extended Push Buttons, Color Silver

Reviews