BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Multi-Head Push Button, Illum, 22mm, Plastc

GENERAL ELECTRIC| Zoro #: G1119142| Mfr #: P9DPLVRG01

$22.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: MomentaryNumber of Heads: 2Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119142 Mfr #: P9DPLVRG01
Action: MomentaryNumber of Heads: 2
Size: 22mmIncludes: I/O Marking
Head Material: PlasticType of Operator: (2) Flush Buttons
Lamp Voltage: Module Not IncludedLegend: I/O
Item: Illuminated Multi-Head OperatorNEMA Rating: 1, 4X
Legend/Background Color: White/Green, White/RedShape: Rectangular
Standards: UL, CSAIP Rating: 20, 66
Country of Origin (subject to change): Poland

Description

Illuminated Multi-Head Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Lamp Voltage Module Not Included, Type of Operator (1) Flush Button, Legend I/O, Size 22mm, Action Momentary, Shape Rectangular, NEMA Rating 1, 4X, IP Rating 20, 66, Head Material Plastic, Standards UL, CSA, Includes I/O Marking

Reviews