SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA CB Starter, Size 0, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G1569854| Mfr #: 387BT94MC1DALAA

$2479.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 5Short Circuit Protection: 15AStandards: UL/CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569854 Mfr #: 387BT94MC1DALAA
HP @ 3 Phase - 480V: 5Short Circuit Protection: 15A
Standards: UL/CSAOperator Function: Hand/Off/Auto
NEMA Size: 0Width: 10"
Enclosure NEMA Rating: 12HP @ 3 Phase - 240V: 3
Operator: Selector SwitchAuxiliary Contact Form: 1NO/1NC
Control Transformer: YesHz: 50/60
Item: NEMA Circuit Breaker Combination StarterPilot Light: No
Amps AC: 18Coil Volts: 120VAC
Depth: 6-1/8"Includes: Transformer w/2 Primary Fuses and 1 Secondary Fuse
Max. Motor Voltage: 600VACControl Transformer Voltage: 480VAC Primary, 120VAC Secondary
Height: 24"Country of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator Selector Switch, Operator Function Hand/Off/Auto, NEMA Enclosure Type 1, Short Circuit Protection 15A, Auxiliary Contact Form 1NO/1NC, Pilot Light No, Control Transformer Yes, Control Transformer Voltage 480VAC Primary, 120VAC Secondary, 3 HP @ 3 Phase - 240V, 5 HP @ 3 Phase - 480V, Hz 50/60, Height 24 In., Width 10 In., Depth 6-1/8 In., Standards UL/CSA

Reviews