KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA CB Starter, Size 0, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G2279085| Mfr #: 387BTF2MC1AAAAA

$1095.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Amps AC: 18
HP @ 3 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279085 Mfr #: 387BTF2MC1AAAAA
Width: 10"Amps AC: 18
HP @ 3 Phase - 240V: 3Max. Motor Voltage: 600VAC
NEMA Size: 0Pilot Light: No
Auxiliary Contact Form: 1NCHz: 50/60
Item: NEMA Circuit Breaker Combination StarterEnclosure NEMA Rating: 12
Operator: NoDepth: 6-1/8"
Control Transformer: NoHP @ 3 Phase - 480V: 5
Height: 24"Coil Volts: 120VAC
Standards: UL/CSAShort Circuit Protection: 15A
Country of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, NEMA Enclosure Type 1, Short Circuit Protection 15A, Auxiliary Contact Form 1NC, Pilot Light No, Control Transformer No, 3 HP @ 3 Phase - 240V, 5 HP @ 3 Phase - 480V, Hz 50/60, Height 24 In., Width 10 In., Depth 6-1/8 In., Standards UL/CSA

Reviews