BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA CB Starter, Size 0, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G2234583| Mfr #: 487B6F2MC1AAAAA

$1961.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 8-9/64"Pilot Light: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234583 Mfr #: 487B6F2MC1AAAAA
Hz: 50/60Depth: 8-9/64"
Pilot Light: NoMax. Motor Voltage: 600VAC
NEMA Size: 0Item: NEMA Circuit Breaker Combination Starter
Height: 53-13/16"Standards: UL/CSA
Enclosure NEMA Rating: 12HP @ 3 Phase - 480V: 5
Operator: NoWidth: 23"
Control Transformer: NoHP @ 3 Phase - 240V: 3
Short Circuit Protection: 15AAmps AC: 18
Coil Volts: 120VACAuxiliary Contact Form: 1NC
Country of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, Enclosure NEMA Rating 12, Short Circuit Protection 15A, Auxiliary Contact Form 1NC, Pilot Light No, Control Transformer No, 3 HP @ 3 Phase - 240V, 5 HP @ 3 Phase - 480V, Hz 50/60, Height 53-13/16 In., Width 23 In., Depth 8-9/64 In., Standards UL/CSA

Reviews