NEMA CB Starter, Size 1, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G2015447| Mfr #: 487C6F2MD1AAAAA

$2167.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 23"
Amps AC: 27
Max. Motor Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015447 Mfr #: 487C6F2MD1AAAAA
Width: 23"Amps AC: 27
Max. Motor Voltage: 600VACNEMA Size: 1
Pilot Light: NoAuxiliary Contact Form: 1NC
Hz: 50/60Item: NEMA Circuit Breaker Combination Starter
Enclosure NEMA Rating: 12Operator: No
Depth: 8-9/64"Control Transformer: No
HP @ 3 Phase - 480V: 10Height: 53-13/16"
Coil Volts: 120VACStandards: UL/CSA
Short Circuit Protection: 20ACountry of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, NEMA Enclosure Type 3R, Short Circuit Protection 20A, Auxiliary Contact Form 1NC, Pilot Light No, Control Transformer No, 10 HP @ 3 Phase - 480V, Hz 50/60, Height 53-13/16 In., Width 23 In., Depth 8-9/64 In., Standards UL/CSA

Reviews