KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA CB Starter, Size 2, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G1153582| Mfr #: 387DT94MH1DALAA

$3383.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Includes: Transformer w/2 Primary Fuses and 1 Secondary Fuse
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153582 Mfr #: 387DT94MH1DALAA
Width: 10"Includes: Transformer w/2 Primary Fuses and 1 Secondary Fuse
Amps AC: 45Max. Motor Voltage: 600VAC
NEMA Size: 2Pilot Light: No
Auxiliary Contact Form: 1NO/1NCControl Transformer Voltage: 480VAC Primary, 120VAC Secondary
Item: NEMA Circuit Breaker Combination StarterEnclosure NEMA Rating: 12
Operator: Selector SwitchDepth: 6-1/8"
Control Transformer: YesHP @ 3 Phase - 480V: 25
Operator Function: Hand/Off/AutoHeight: 24"
Hz: 50/60Coil Volts: 120VAC
Standards: UL/CSAShort Circuit Protection: 50A
Country of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator Selector Switch, Operator Function Hand/Off/Auto, NEMA Enclosure Type 1, Short Circuit Protection 50A, Auxiliary Contact Form 1NO/1NC, Pilot Light No, Control Transformer Yes, Control Transformer Voltage 480VAC Primary, 120VAC Secondary, 25 HP @ 3 Phase - 480V, Hz 50/60, Height 24 In., Width 10 In., Depth 6-1/8 In., Standards UL/CSA

Reviews