KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA CB Starter, Size 2, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G1389841| Mfr #: 387DTF2MH1AAAAA

$2543.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Amps AC: 45
Max. Motor Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389841 Mfr #: 387DTF2MH1AAAAA
Width: 10"Amps AC: 45
Max. Motor Voltage: 600VACNEMA Size: 2
Pilot Light: NoAuxiliary Contact Form: 1NC
Hz: 50/60Item: NEMA Circuit Breaker Combination Starter
Enclosure NEMA Rating: 12Operator: No
Depth: 6-1/8"Control Transformer: No
HP @ 3 Phase - 480V: 25Height: 24"
Coil Volts: 120VACStandards: UL/CSA
Short Circuit Protection: 50ACountry of Origin (subject to change): United States

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, NEMA Enclosure Type 1, Short Circuit Protection 50A, Auxiliary Contact Form 1NC, Pilot Light No, Control Transformer No, 25 HP @ 3 Phase - 480V, Hz 50/60, Height 24 In., Width 10 In., Depth 6-1/8 In., Standards UL/CSA

Reviews