KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 0, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G1636661| Mfr #: 308BTF2H31AAAAA

$1255.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 0
Pilot Light: No
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636661 Mfr #: 308BTF2H31AAAAA
NEMA Size: 0Pilot Light: No
Hz: 50/60Coil Volts: 120VAC
Auxiliary Contact Form: 1NCItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 1Operator: Selector Switch
Control Transformer: NoHP @ 3 Phase - 480V: 5
Operator Function: Hand/Off/AutoAmps AC: 18
Fuse Clip Type: Class HStandards: UL/CSA
Short Circuit Protection: 30ACountry of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Fuse Clip Type Class H, NEMA Enclosure Type 1, Auxiliary Contact Form 1NC, Short Circuit Protection 30A, Selector Switch Operator, Operator Function Hand/Off/Auto, Pilot Light No, Control Transformer No, 5 HP @ 3 Phase - 480V

Reviews