KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 0, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G0247003| Mfr #: 408B602H31AAAAA

$1331.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 0
Pilot Light: No
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247003 Mfr #: 408B602H31AAAAA
NEMA Size: 0Pilot Light: No
Hz: 50/60Coil Volts: 120VAC
Auxiliary Contact Form: 1NCItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 3ROperator: No
Control Transformer: NoHP @ 3 Phase - 480V: 5
Amps AC: 18Fuse Clip Type: Class H
Standards: UL/CSAShort Circuit Protection: 30A
Country of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Fuse Clip Type Class H, NEMA Enclosure Type 3R, Auxiliary Contact Form 1NC, Short Circuit Protection 30A, No Operator, Pilot Light No, Control Transformer No, 5 HP @ 3 Phase - 480V

Reviews