KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 0, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G0878936| Mfr #: 408B694H31DAJAA

$2262.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Transformer with 2 Primary Fuses and 1 Secondary Fuse
Amps AC: 18
NEMA Size: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878936 Mfr #: 408B694H31DAJAA
Includes: Transformer with 2 Primary Fuses and 1 Secondary FuseAmps AC: 18
NEMA Size: 0Pilot Light: No
Auxiliary Contact Form: 1NO/1NCControl Transformer Voltage: 480VAC Primary, 120VAC Secondary
Item: NEMA Fusible Combination StarterEnclosure NEMA Rating: 3R
Operator: Push ButtonControl Transformer: Yes
HP @ 3 Phase - 480V: 5Operator Function: Start/Stop
Hz: 50/60Coil Volts: 480V/120V
Fuse Clip Type: Class HStandards: UL/CSA
Short Circuit Protection: 30ACountry of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Coil Volts 480V/120V, Fuse Clip Type Class H, NEMA Enclosure Type 3R, Auxiliary Contact Form 1NO-1NC, Short Circuit Protection 30A, Push Button Operator, Operator Function Start/Stop, Pilot Light No, Control Transformer Yes, 480VAC Primary, 120VAC Secondary Control Transformer Voltage, 5 HP @ 3 Phase - 480V

Reviews