KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 1, 120V Coil, 1 Enc

GENERAL ELECTRIC| Zoro #: G2052285| Mfr #: 308CT02H31AAAAA

$1075.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 1
Pilot Light: No
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052285 Mfr #: 308CT02H31AAAAA
NEMA Size: 1Pilot Light: No
Hz: 50/60Coil Volts: 120VAC
Auxiliary Contact Form: 1NCItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 1Operator: No
Control Transformer: NoHP @ 3 Phase - 480V: 7.5
Amps AC: 27Fuse Clip Type: Class H
Standards: UL/CSAShort Circuit Protection: 30A
Country of Origin (subject to change): Mexico

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Fuse Clip Type Class H, NEMA Enclosure Type 1, Auxiliary Contact Form 1NC, Short Circuit Protection 30A, No Operator, Pilot Light No, Control Transformer No, 7.5 HP @ 3 Phase - 480V

Reviews