KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 1, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G0692991| Mfr #: 408C6F21A1AAAAA

$1509.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 1
Pilot Light: No
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692991 Mfr #: 408C6F21A1AAAAA
NEMA Size: 1Pilot Light: No
Hz: 50/60Auxiliary Contact Form: 1NC
Item: NEMA Fusible Combination StarterEnclosure NEMA Rating: 3R
Operator: NoControl Transformer: No
Amps AC: 27Coil Volts: 120VAC
Standards: UL/CSACountry of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, NEMA Enclosure Type 3R, Auxiliary Contact Form 1NC, No Operator, Pilot Light No, Control Transformer No

Reviews