KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 1, 120V Coil, 3R Enc

GENERAL ELECTRIC| Zoro #: G1351332| Mfr #: 408C6F2HB1GALTA

$2807.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 7.5
Short Circuit Protection: 60A
NEMA Size: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351332 Mfr #: 408C6F2HB1GALTA
HP @ 3 Phase - 240V: 7.5Short Circuit Protection: 60A
NEMA Size: 1Pilot Light: Red: On / Green: Off
Hz: 50/60Coil Volts: 120VAC
Auxiliary Contact Form: 1NO/1NCItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 3ROperator: Selector Switch
Control Transformer: NoOperator Function: Hand/Off/Auto
Amps AC: 27Fuse Clip Type: Class H
Standards: UL/CSACountry of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Fuse Clip Type Class H, NEMA Enclosure Type 3R, Auxiliary Contact Form 2NO-1NC, Short Circuit Protection 60A, Selector Switch Operator, Operator Function Hand/Off/Auto, Pilot Light Red: On / Green: Off, Control Transformer No, 7.5 HP @ 3 Phase - 240V

Reviews