KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 2, 480V Coil, 4X Enc

GENERAL ELECTRIC| Zoro #: G2286365| Mfr #: 408D404H61AAAAA

$3259.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 2
Pilot Light: No
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286365 Mfr #: 408D404H61AAAAA
NEMA Size: 2Pilot Light: No
Hz: 50/60Coil Volts: 480VAC
Auxiliary Contact Form: 1NCItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 4XOperator: No
Control Transformer: NoHP @ 3 Phase - 480V: 15
Amps AC: 45Fuse Clip Type: Class H
Standards: UL/CSAShort Circuit Protection: 60A
Country of Origin (subject to change): United States

Description

NEMA Fusible Combination Starter, NEMA Size 2, Amps AC 45, Coil Volts 480VAC, Fuse Clip Type Class H, NEMA Enclosure Type 4X Stainless Steel, Auxiliary Contact Form 1NC, Short Circuit Protection 60A, No Operator, Pilot Light No, Control Transformer No, 15 HP @ 3 Phase - 480V

Reviews