KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

GENERAL ELECTRIC| Zoro #: G1619956| Mfr #: CR306C10200XAAAAG

$458.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.71"
Starter Type: NEMA Style
Includes: Electronic Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619956 Mfr #: CR306C10200XAAAAG
Width: 3.71"Starter Type: NEMA Style
Includes: Electronic Overload RelayAmps AC: 6.5 to 13.5
HP @ 3 Phase - 240V: 1-1/2Action: Nonreversing
NEMA Size: 1Auxiliary Contact Form: 1NO
Hz: 50/60Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 7-1/2
Features: Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer WearDepth: 3.94"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 10
Height: 7"Coil Volts: 120VAC
Standards: UL, CSAOverload Relay Amp Setting: 6.50 to 13.5A
Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6.50 to 13.5A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 6.5 to 13.5, NEMA Size 1, Width 3.71 In., Features Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear, Includes Electronic Overload Relay, HP @ 3 Phase - 208V 7-1/2, Height 7 In.

Restrictions and Compliance

*3: Hazardous material

Reviews