KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

GENERAL ELECTRIC| Zoro #: G0735034| Mfr #: CR306E00200XAAAAL

$1111.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.62"
Starter Type: NEMA Style
Includes: Electronic Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735034 Mfr #: CR306E00200XAAAAL
Width: 6.62"Starter Type: NEMA Style
Includes: Electronic Overload RelayAmps AC: 35 to 70
HP @ 3 Phase - 240V: 30Action: Nonreversing
NEMA Size: 3Auxiliary Contact Form: 1NO
Hz: 50/60Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 25
Features: Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer WearDepth: 6.50"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 11.62"Coil Volts: 120VAC
Standards: UL, CSAOverload Relay Amp Setting: 35 to 70A
Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 35 to 70A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 35 to 70, NEMA Size 3, Width 6.62 In., Features Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear, Includes Electronic Overload Relay, HP @ 3 Phase - 208V 25, Height 11.62 In.

Restrictions and Compliance

*3: Hazardous material

Reviews