KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G0479665| Mfr #: P9CER4RN

$39.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 10
Action: Maintained Push / Key Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479665 Mfr #: P9CER4RN
Type of Operator: 40mm Mushroom HeadIP Rating: 10
Action: Maintained Push / Key ReleaseNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Basic Material: MetalItem: Push Button operator
Size: 22mmBezel Material: Polished Chrome
Color: RedHead Material: Metal
Legend: No legendStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Maintained Push / Key Release, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend No Legend, Standards UL, CSA

Reviews