DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G2476625| Mfr #: P9CPNRG

$12.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Polyamide, Acetal
Type of Operator: Flush Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476625 Mfr #: P9CPNRG
Legend: No legendHead Material: Polyamide, Acetal
Type of Operator: Flush ButtonBasic Material: Metal
Standards: UL, CSAColor: Red
IP Rating: 66Bezel Material: Polished Chrome
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Action: Momentary Push
Item: Push Button operatorSize: 22mm
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews