BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G1838697| Mfr #: P9MER4RN

$52.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 22mmNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Action: Maintained Push / Turn To Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838697 Mfr #: P9MER4RN
Size: 22mmNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Action: Maintained Push / Turn To ReleaseColor: Red
Legend: No legendBasic Material: Metal
IP Rating: 10Type of Operator: 40mm Mushroom Head
Bezel Material: Satin ChromeHead Material: Metal
Standards: UL, CSAItem: Push Button operator
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Maintained Push / Turn To Release, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Satin Chrome, Color Red, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend No Legend, Standards UL, CSA

Reviews