DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G1317635| Mfr #: P9XET4RN1

$19.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Polyamide, Acetal
Type of Operator: 40mm Mushroom Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317635 Mfr #: P9XET4RN1
Legend: No legendHead Material: Polyamide, Acetal
Type of Operator: 40mm Mushroom HeadBasic Material: Plastic
Standards: UL, CSAColor: Red
IP Rating: 66Bezel Material: Engineered Plastic
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Action: Maintained Push / Maintained Pull
Item: Push Button operatorSize: 22mm
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Maintained Push / Maintained Pull, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Polyamide, Acetal, Bezel Material Engineered Plastic, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews