KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Black

GENERAL ELECTRIC| Zoro #: G2217092| Mfr #: P9CPNNG

$10.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217092 Mfr #: P9CPNNG
Type of Operator: Flush ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13
Basic Material: MetalItem: Push Button operator
Size: 22mmBezel Material: Polished Chrome
Color: BlackHead Material: Polyamide, Acetal
Legend: No legendStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Black, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews