HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illum Push Button Operator, Green

GENERAL ELECTRIC| Zoro #: G2422795| Mfr #: GE-P9XPNVG

$13.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Polyamide, Acetal
Type of Operator: Flush Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422795 Mfr #: GE-P9XPNVG
Legend: No legendHead Material: Polyamide, Acetal
Type of Operator: Flush ButtonBasic Material: Plastic
Standards: UL, CSA, CEColor: Green
IP Rating: 66Bezel Material: Engineered Plastic
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Action: Momentary Push
Item: Push Button operatorSize: 22mm
Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polyamide, Acetal, Bezel Material Engineered Plastic, Color Green, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews