DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

GENERAL ELECTRIC| Zoro #: G0701766| Mfr #: P9XSCD0A95

$44.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
Item: Non-Illuminated Selector Switch Operator
Type of Operator: Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701766 Mfr #: P9XSCD0A95
Basic Material: PlasticItem: Non-Illuminated Selector Switch Operator
Type of Operator: KeyedStandards: UL listed, CSA certified
Switch Operation @ Position C: No Third PositionBezel Color: Chrome
Operator Color: BlackCam: D
Key Number: 95Key Removal: Left
IP Rating: 66Bezel Material: Metal
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Action: Maintained / Maintained
Switch Operation @ Position D: No Fourth PositionSwitch Operation @ Position A: OX
Switch Operation @ Position B: XOSize: 22mm
Position: 2Country of Origin (subject to change): Poland

Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Cam D, Standards UL Listed, CSA Certified, Key Number 95

Reviews