KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

GENERAL ELECTRIC| Zoro #: G1579191| Mfr #: P9XSCZ5A95

$73.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Key Number: 95
Key Removal: Left
Type of Operator: Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579191 Mfr #: P9XSCZ5A95
Key Number: 95Key Removal: Left
Type of Operator: KeyedIP Rating: 66
Action: Momentary / Maintained / MaintainedNEMA Rating: Not Rated
Basic Material: PlasticBezel Color: Black
Switch Operation @ Position A: OXXOItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: X00X
Size: 22mmPosition: 3
Bezel Material: PlasticSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position B: OXOXStandards: UL listed, CSA certified
Cam: ZCountry of Origin (subject to change): Poland

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Momentary / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Plastic, Bezel Color Black, NEMA Rating Not Rated, IP Rating 66, Cam Z, Standards UL Listed, CSA Certified, Key Number 95

Reviews