KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 22mm, 3 Pos, Knob

GENERAL ELECTRIC| Zoro #: G2314182| Mfr #: P9MSMZ5N

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Type of Operator: Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314182 Mfr #: P9MSMZ5N
Key Number: No KeyKey Removal: No Key
Type of Operator: KnobIP Rating: 66
Action: Momentary / Maintained / MomentaryNEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13
Basic Material: MetalBezel Color: Chrome
Switch Operation @ Position A: OXXOItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: X00X
Size: 22mmPosition: 3
Bezel Material: MetalSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position B: OXOXStandards: UL listed, CSA certified
Cam: ZCountry of Origin (subject to change): Poland

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Momentary / Maintained / Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Cam Z, Standards UL Listed, CSA Certified, Key Number No Key

Reviews