HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illuminated Push Button, 30mm, Metal

GENERAL ELECTRIC| Zoro #: G0994524| Mfr #: CR104PTR20A0R01A

$127.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: Emergency Stop
Head Material: Metal
Type of Operator: 35mm Mushroom Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994524 Mfr #: CR104PTR20A0R01A
Legend: Emergency StopHead Material: Metal
Type of Operator: 35mm Mushroom HeadMaterial: metal
Number of Operators: 1Terminal Connection: Screw Clamp
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Standards: UL, CSA
Color: RedIP Rating: 10
Bezel: Chrome PlatedAction: Maintained Push / Turn To Release
Contact Rating: 10A @ 600VACItem: Non-Illuminated Push Button
Size: 30mmContact Form: 1NC
Country of Origin (subject to change): United States

Description

Non-Illuminated Push Button, 30mm, Maintained Push / Turn To Release Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend Emergency Stop, Standards UL, CSA, Terminal Connection Screw Clamp, Material Metal

Reviews