KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Metal

GENERAL ELECTRIC| Zoro #: G1205705| Mfr #: CR104PTY209311

$148.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 35mm Mushroom Head
IP Rating: 10
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205705 Mfr #: CR104PTY209311
Type of Operator: 35mm Mushroom HeadIP Rating: 10
Action: Maintained Push / Maintained PullNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Terminal Connection: Screw ClampNumber of Operators: 1
Bezel: Chrome PlatedItem: Non-Illuminated Push Button
Size: 30mmHead Material: Metal
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Red
Material: metalStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Non-Illuminated Push Button, 30mm, Maintained Push / Maintained Pull Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend No Legend, Standards UL, CSA, Terminal Connection Screw Clamp, Material Metal

Reviews