Non-Illuminated Push Button, Universal

GENERAL ELECTRIC| Zoro #: G0564006| Mfr #: CR104PBG10U1A1

$57.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: UniversalContact Rating: 10A @ 600VACAction: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564006 Mfr #: CR104PBG10U1A1
Color: UniversalContact Rating: 10A @ 600VAC
Action: Momentary PushMaterial: metal
Bezel: Chrome PlatedNumber of Operators: 1
Size: 30mmIncludes: Legend Plate, Red, Green, Yellow, Black Push Button Inserts
Head Material: MetalTerminal Connection: Pressure Plate
Legend: StartItem: Non-Illuminated Push Button
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Type of Operator: Flush Button
Contact Form: 1NOStandards: UL, CSA
IP Rating: 10Country of Origin (subject to change): United States

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend Start, Standards UL, CSA, Terminal Connection Pressure Plate, Includes Legend Plate, Red, Green, Yellow, Black Push Button Inserts, Material Metal

Reviews