KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double Conversion UPS, Tower, 5kVA

GENERAL ELECTRIC| Zoro #: G1453663| Mfr #: UPS105LP2230000

$6983.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.3"
NEMA Plug Configuration: Not Applicable
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453663 Mfr #: UPS105LP2230000
Width: 12.3"NEMA Plug Configuration: Not Applicable
Phase: 1Ports: RS232, USB, Relay
Mounting: TowerItem: Double Conversion UPS
Backup Time (Half/Full Load): 25 min./10 min.Watts: 4kW
Output Voltage: 120/208/220/230/240VACInput Voltage: 120/208/240VAC
Fax/Modem Line Protection: NoCord Length: No Cord
Includes: Automatic Shutdown SoftwareNumber of Outlets: 0
Hz: 50/60Display Type: LCD
Transfer Time: 0 msecSpecial Features: RPA
Depth: 28.7"Power Rating: 5kVA
Automatic Volts Regulation: YesHeight: 26.8"
Outlet Type: HardwiredStandards: UL, cUL, FCC Class B
NEMA Receptacle Configuration: No ConfigurationCountry of Origin (subject to change): Multiple

Description

Double Conversion UPS, On-Line/Double Conversion, VA Rating - UPS Systems 5.00kVA, Watts - UPS Systems 4.00kW, Input Voltage - UPS Systems 120VAC, 208VAC, 240VAC, Output Voltage - UPS Systems 120VAC, 208VAC, 220VAC, 230VAC, 240VAC, Backup Time (Half/Full Load) 25 min./10 min., Mounting - UPS Systems Tower, Outlet Type - UPS Systems Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews