DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Double Conversion UPS, Tower, 8kVA

GENERAL ELECTRIC| Zoro #: G2096175| Mfr #: UPS108LP2230000

$8846.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Rating: 8kVA
Special Features: RPA
Display Type: LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096175 Mfr #: UPS108LP2230000
Power Rating: 8kVASpecial Features: RPA
Display Type: LCDPorts: RS232, USB, Relay
Outlet Type: HardwiredCord Length: No Cord
Includes: Automatic Shutdown SoftwareInput Voltage: 120/208/240VAC
Transfer Time: 0 msecWatts: 6.4kW
Width: 12.3"Hz: 50/60
Height: 26.8"Mounting: Tower
Number of Outlets: 0Depth: 28.7"
Item: Double Conversion UPSNEMA Plug Configuration: Not Applicable
Automatic Volts Regulation: YesOutput Voltage: 120/208/220/230/240VAC
Phase: 1NEMA Receptacle Configuration: No Configuration
Standards: UL, cUL, FCC Class BFax/Modem Line Protection: No
Backup Time (Half/Full Load): 29 min./11 min.Country of Origin (subject to change): United States

Description

Double Conversion UPS, On-Line/Double Conversion, VA Rating - UPS Systems 8.00kVA, Watts - UPS Systems 6.40kW, Input Voltage - UPS Systems 120VAC, 208VAC, 240VAC, Output Voltage - UPS Systems 120VAC, 208VAC, 220VAC, 230VAC, 240VAC, Backup Time (Half/Full Load) 29 min./11 min., Mounting - UPS Systems Tower, Outlet Type - UPS Systems Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews