KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overload Relay, 0.40 to 0.65A, Class 20, 3P

GENERAL ELECTRIC| Zoro #: G1797905| Mfr #: RT12D

$51.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Sensing Method: Bimetallic
Separate Mounting: Kit Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797905 Mfr #: RT12D
Width: 1.77"Sensing Method: Bimetallic
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RTXP
Trip Class: 20Height: 3.83"
Number of Poles: 3Item: Overload Relay
For Use With: CL00, CL01, CL02, CL25, CL04, CL45 ContactorsDepth: 2.08"
Current Range: 0.40 to 0.65AFeatures: Manual and Auto Reset
Standards: UL, CSA, IECCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 0.40 to 0.65A, For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors, Trip Class 20, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 3.83 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RTXP, Standards UL, CSA, IEC

Reviews