SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overload Relay, 1.10 to 1.60A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G0333566| Mfr #: MT03G

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Overload RelayFeatures: Manual and Auto ResetDepth: 2.08"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333566 Mfr #: MT03G
Item: Overload RelayFeatures: Manual and Auto Reset
Depth: 2.08"Trip Class: 10
Separate Mounting: Kit RequiredSensing Method: Bimetallic
Width: 1.77"For Use With: C-2000 MC/TLI Mini Contactors
Standards: UL, CSA, IECNumber of Poles: 3
Height: 2.52"Kit Required for Retrofit Mtg.: RTXP
Current Range: 1.10 to 1.60ACountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 1.10 to 1.60A, For Use With C-2000 MC/TLI Mini Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 2.52 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RTXP, Standards UL, CSA, IEC

Reviews