DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Overload Relay, 1.30 to 1.90A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G1723486| Mfr #: RT1H

$63.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Manual and Auto Reset
Current Range: 1.30 to 1.90A
For Use With: CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723486 Mfr #: RT1H
Features: Manual and Auto ResetCurrent Range: 1.30 to 1.90A
For Use With: CL00, CL01, CL02, CL25, CL04, CL45 ContactorsNumber of Poles: 3
Trip Class: 10Depth: 2.08"
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RTXP
Standards: UL, CSA, IECWidth: 1.77"
Height: 3.83"Item: Overload Relay
Sensing Method: BimetallicCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 1.30 to 1.90A, For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 3.83 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RTXP, Standards UL, CSA, IEC

Reviews