BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Overload Relay, 14.5 to 18A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G1487193| Mfr #: RT1S

$58.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Separate Mounting: YesFor Use With: CL02, CL25, CL04, CL45 ContactorsHeight: 3.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487193 Mfr #: RT1S
Separate Mounting: YesFor Use With: CL02, CL25, CL04, CL45 Contactors
Height: 3.38"Standards: UL/CUL
Item: Overload RelaySensing Method: Bimetallic
Trip Class: 10Features: Manual and Auto Reset
Width: 1.77"Kit Required for Retrofit Mtg.: Mfr. No. RTXP
Number of Poles: 3Depth: 4.24"
Current Range: 14.5 to 18.0ACountry of Origin (subject to change): United States

Description

Overload Relay, Current Range 14.5 to 18.0A, For Use With CL02, CL25, CL04, CL45 Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 3.38 In., Depth 4.24 In., Width 1.77 In., Separate Mounting Yes, Kit Required for Retrofit Mtg. Mfr. No. RTXP, Standards UL/cUL

Reviews