DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Overload Relay, 18.5 to 25A, Class 10, 3P

GENERAL ELECTRIC| Zoro #: G0644777| Mfr #: RT2C

$96.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Manual and Auto Reset
Current Range: 18.5 to 25.0A
For Use With: CL06, CL07, CL08, CL09, CL10 Contactors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644777 Mfr #: RT2C
Features: Manual and Auto ResetCurrent Range: 18.5 to 25.0A
For Use With: CL06, CL07, CL08, CL09, CL10 ContactorsNumber of Poles: 3
Trip Class: 10Depth: 2.24"
Separate Mounting: Kit RequiredKit Required for Retrofit Mtg.: RT2XP
Standards: UL, CSA, IECWidth: 2.44"
Height: 4.32"Item: Overload Relay
Sensing Method: BimetallicCountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 18.5 to 25.0A, For Use With CL06, CL07, CL08, CL09, CL10 Contactors, Trip Class 10, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 4.32 In., Depth 2.24 In., Width 2.44 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RT2XP, Standards UL, CSA, IEC

Reviews