PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Overload Relay, 21 to 26A, Class 20, 3P

GENERAL ELECTRIC| Zoro #: G2434101| Mfr #: RT12U

$75.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Separate Mounting: Kit RequiredFor Use With: CL04, CL45 ContactorsHeight: 3.83"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434101 Mfr #: RT12U
Separate Mounting: Kit RequiredFor Use With: CL04, CL45 Contactors
Height: 3.83"Standards: UL, CSA, IEC
Item: Overload RelaySensing Method: Bimetallic
Trip Class: 20Features: Manual and Auto Reset
Width: 1.77"Kit Required for Retrofit Mtg.: RTXP
Number of Poles: 3Depth: 2.08"
Current Range: 21.0 to 26.0ACountry of Origin (subject to change): Poland

Description

Overload Relay, Current Range 21.0 to 26.0A, For Use With CL04, CL45 Contactors, Trip Class 20, Sensing Method Bimetallic, Features Manual and Auto Reset, Number of Poles 3, Height 3.83 In., Depth 2.08 In., Width 1.77 In., Separate Mounting Kit Required, Kit Required for Retrofit Mtg. RTXP, Standards UL, CSA, IEC

Reviews